Motion
49-66-5124

MILWAUKEE TOOL
49-66-5124

Impact Socket - 15/16 in, 1-1/8 in Socket Size, 1/2 in Drive, 12 PT
Mi Item #09185569
MFR #49-66-5124
Price$88.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-66-5124

Impact Socket - 15/16 in, 1-1/8 in Socket Size, 1/2 in Drive, 12 PT
Mi Item #09185569
MFR #49-66-5124

Mfr description
49-66-5124 SHOCKWAVE LINEMAN'S 12PT
  • Internal anti-rust stainless steel spring for increased durability
  • A 2-in-1 design will fit two different sized hardware without changing the socket
  • 7/16" to 1/2" Shockwave™ Lineman's Impact Adapter Included
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$88.38/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    5.98 in
  • Socket Size
    1-1/8 in, 15/16 in

Details

  • Color Finish
    Black
  • Manufacturer Upc Number
    045242556274
  • Material
    Steel
  • Measurement System
    Imperial
  • Socket Points
    12 PT
  • UPC_NO
    045242556274
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)