Motion
49-66-5141

MILWAUKEE TOOL
49-66-5141

Non-Impact Socket - 1/2 in Drive Size, 5/16 in Socket Size, Hex Bit, Hex Bit Type
Mi Item #09185571
MFR #49-66-5141
Price$17.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-66-5141

Non-Impact Socket - 1/2 in Drive Size, 5/16 in Socket Size, Hex Bit, Hex Bit Type
Mi Item #09185571
MFR #49-66-5141

Mfr description
49-66-5141 SHOCKWAVE LINEMAN'S 1/2"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.04/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    1.7500 in
  • Socket Size
    5/16 in

Details

  • Socket Points
    Hex Bit
  • Socket Type
    Hex Bit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)