Motion
49-66-5142

MILWAUKEE TOOL
49-66-5142

Non-Impact Socket - 1/2 in Drive Size, 3/8 in Socket Size, Hex Bit, Shallow Type, Chrome Finish
Mi Item #09185572
MFR #49-66-5142
Price$18.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-66-5142

Non-Impact Socket - 1/2 in Drive Size, 3/8 in Socket Size, Hex Bit, Shallow Type, Chrome Finish
Mi Item #09185572
MFR #49-66-5142

Mfr description
49-66-5142 SHOCKWAVE LINEMAN'S 1/2"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.12/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    0.9800 in
  • Socket Size
    3/8 in

Details

  • Finish Coating
    Chrome
  • Material
    Steel
  • Socket Points
    Hex Bit
  • Socket Type
    Shallow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)