Motion
49-66-5144

MILWAUKEE TOOL
49-66-5144

Non-Impact Socket - 1/2 in Drive Size, 1/2 in Socket Size, Hex Bit, Shallow Type, Chrome Finish
Mi Item #09185573
MFR #49-66-5144
Price$19.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-66-5144

Non-Impact Socket - 1/2 in Drive Size, 1/2 in Socket Size, Hex Bit, Shallow Type, Chrome Finish
Mi Item #09185573
MFR #49-66-5144

Mfr description
49-66-5144 SHOCKWAVE LINEMAN'S 1/2"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.16/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    0.7400 in
  • Socket Size
    1/2 in

Details

  • Finish Coating
    Chrome
  • Material
    Steel
  • Socket Points
    Hex Bit
  • Socket Type
    Shallow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)