1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MILWAUKEE TOOL
49-66-5145
Non-Impact Socket - 1/2 in Drive Size, 5 mm Socket Size, Hex Bit, Shallow Type
Mi Item #
09185574
MFR #
49-66-5145
Price
$15.37
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Sockets
Non-Impact Sockets
MILWAUKEE TOOL 49-66-5145
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MILWAUKEE TOOL
49-66-5145
Non-Impact Socket - 1/2 in Drive Size, 5 mm Socket Size, Hex Bit, Shallow Type
Mi Item #
09185574
MFR #
49-66-5145
Mfr description
49-66-5145 SHOCKWAVE LINEMAN'S 1/2"
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$15
.37
/each
Add to Cart
Specifications
Dimensions
Drive Size
1/2 in
Overall Length
0.9800 in
Socket Size
5 mm
Details
Material
Steel
Socket Points
Hex Bit
Socket Type
Shallow
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items