Motion
49-66-5152

MILWAUKEE TOOL
49-66-5152

Non-Impact Socket - 3/8 in Drive Size, 3/8 in Socket Size, Hex Bit, Standard Type
Mi Item #09185577
MFR #49-66-5152
Price$15.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-66-5152

Non-Impact Socket - 3/8 in Drive Size, 3/8 in Socket Size, Hex Bit, Standard Type
Mi Item #09185577
MFR #49-66-5152

Mfr description
49-66-5152 SHOCKWAVE LINEMAN'S 3/8"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.99/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    0.7400 in
  • Socket Size
    3/8 in

Details

  • Material
    Steel
  • Socket Points
    Hex Bit
  • Socket Type
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)