Motion
49-66-5154

MILWAUKEE TOOL
49-66-5154

Non-Impact Socket - 3/8 in Drive Size, 1/2 in Socket Size, Hex Bit, Shallow Type, Chrome Finish
MI ITEM #09185578
MFR #49-66-5154
Your Price$17.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-66-5154

Non-Impact Socket - 3/8 in Drive Size, 1/2 in Socket Size, Hex Bit, Shallow Type, Chrome Finish
MI ITEM #09185578
MFR #49-66-5154

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$17.26/each(List $19.60)

Overview

Mfr description
49-66-5154 SHOCKWAVE LINEMAN'S 3/8"

Specifications

  • Drive Size
    3/8 in
  • Socket Size
    1/2 in
  • Socket Points
    Hex Bit
  • Finish Coating
    Chrome
  • Material
    Steel
  • Overall Length
    0.7400 in
  • Socket Type
    Shallow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text