1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MILWAUKEE TOOL
49-66-5156
Non-Impact Socket - 3/8 in Drive Size, 6 mm Socket Size, Hex Bit, Shallow Type
MI ITEM #
09185580
MFR #
49-66-5156
Your Price
$14.49
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Sockets
Non-Impact Sockets
MILWAUKEE TOOL 49-66-5156
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MILWAUKEE TOOL
49-66-5156
Non-Impact Socket - 3/8 in Drive Size, 6 mm Socket Size, Hex Bit, Shallow Type
MI ITEM #
09185580
MFR #
49-66-5156
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$14.49
/each
(List
$16.67
)
Qty
Add to Cart
Overview
Mfr description
49-66-5156 SHOCKWAVE LINEMAN'S 3/8"
Specifications
Drive Size
3/8 in
Socket Size
6 mm
Socket Points
Hex Bit
Material
Steel
Overall Length
0.9800 in
Number Of Pieces
1
Socket Type
Shallow
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data