Motion
49-93-7540

MILWAUKEE TOOL
49-93-7540

14 in. Diamond Ultra Segmented Blade
MI ITEM #09185586
MFR #49-93-7540
Price$279.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-93-7540

14 in. Diamond Ultra Segmented Blade
MI ITEM #09185586
MFR #49-93-7540

Mfr description
49-93-7540 14" DIAMOND ULTRA SEGMENTED
  • Fastest Cutting. Maximum Run Time.
  • Turbo Notch Design for up to 2.5x faster cutting in concrete
  • Laser Welded Segments for increased durability in tough materials
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$279.65/each

Specifications

Details

  • Additional Details
    The MILWAUKEE® 14" Diamond Ultra Segmented Blades are engineered to deliver fastest cutting speeds and longer run time to maximize productivity. The turbo notch design allows for up to 2.5x faster cutting in concrete. These segmented blades are laser welded, providing increased durability in tough materials; including cured concrete, reinforced concrete, stone, paver, brick, and block. The 14" Diamond Ultra Blades are designed with a vented steel core to keep blade cool for consistent, fast cutting and up to 75% longer run time. The turbo notch segments, engineered with a beveled edge, deliver smooth starts & faster plunge cuts. Designed with keyhole gullets for rapid debris removal and extended blade life. The 14" diamond blades are ideal for use with the MX FUEL™ 14" Cut Off Saw and are compatible with hand-held gas cut-off saws, low HP walk behind saws and masonry saws. With a maximum RPM of 5,500, these concrete saw blades provide the performance needed to power through tough materials and demanding applications. For Wet/Dry use.
  • Manufacturer Upc Number
    045242567737
  • UPC_NO
    045242567737

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)