Motion
500.24
24 in. I-Beam Level
Mi Item #09185588
MFR #500.24
Price$34.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
24 in. I-Beam Level
Mi Item #09185588
MFR #500.24

Mfr description
500.24 24" IBEAM LEVEL
  • Lightweight, durable I-Beam frame
  • High contrast vial surrounds improve vial visibility
  • .0005 in./in. accuracy in all working positions
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.59/each

Specifications

Dimensions

  • Height
    1 in
  • Length
    24 in
  • Width
    2.25 in

Details

  • Accuracy
    0.0005"/in
  • Color
    Blue
  • Level Type
    I-Beam
  • Manufacturer Upc Number
    045242531509
  • Material
    Aluminum
  • Number Of Vials
    3
  • UPC_NO
    045242531509
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)