Motion
500M.24
24 in. Magnetic I-Beam Level
Mi Item #09185591
MFR #500M.24
Price$39.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
24 in. Magnetic I-Beam Level
Mi Item #09185591
MFR #500M.24

Mfr description
500M.24 24" MAGNETIC IBEAM LEVEL
  • Lightweight, durable I-Beam frame
  • High contrast vial surrounds improve vial visibility
  • .0005 in./in. accuracy in all working positions
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.13/each

Specifications

Dimensions

  • Height
    1 in
  • Length
    24 in
  • Width
    2.25 in

Details

  • Accuracy
    0.0005"/in
  • Color
    Blue
  • Level Type
    Magnetic I-Beam
  • Manufacturer Upc Number
    045242531547
  • Material
    Aluminum
  • Number Of Vials
    3
  • UPC_NO
    045242531547
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)