Motion
500M.36
Spirit Level - 36 in OAL, Magnetic I-Beam
Mi Item #09185592
MFR #500M.36
Price$40.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spirit Level - 36 in OAL, Magnetic I-Beam
Mi Item #09185592
MFR #500M.36

Mfr description
500M.36 36" MAGNETIC IBEAM LEVEL
  • Lightweight, durable I-Beam frame
  • High contrast vial surrounds improve vial visibility
  • .0005 in./in. accuracy in all working positions
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.04/each

Specifications

Dimensions

  • Height
    0.75 in
  • Length
    36 in
  • Width
    2 in

Details

  • Accuracy
    0.0005"/in
  • Color
    Blue
  • Level Type
    Magnetic I-Beam
  • Manufacturer Upc Number
    045242531554
  • Material
    Aluminum
  • Number Of Vials
    3
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)