Motion
500M.48
48 in. Magnetic I-Beam Level
MI ITEM #09185593
MFR #500M.48
Your Price$51.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
48 in. Magnetic I-Beam Level
MI ITEM #09185593
MFR #500M.48

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$51.47/each(List $59.19)

Overview

Mfr description
500M.48 48" MAGNETIC IBEAM LEVEL
  • Lightweight, durable I-Beam frame
  • High contrast vial surrounds improve vial visibility
  • .0005 in./in. accuracy in all working positions
  • Impact resistant acrylic mono vials offer superior durability
  • All metal I-Beam frame offers superior durability and protects long-life accuracy
  • High-strength magnetic edge for hands-free use on ferrous metal materials
  • Top read window provides clear overhead viewing
  • Ergonomic, grip zones enhance comfort and portability
  • Impact resistant endcaps protect frame and vials
  • Hang hole for ease of storage
  • Made in U.S.A.
  • Limited Lifetime Warranty on frame and vials

Specifications

  • Level Type
    Magnetic I-Beam
  • Length
    48 in
  • Accuracy
    0.0005"/in
  • Number Of Vials
    3
  • Height
    1 in
  • Width
    2.25 in
  • Color
    Blue
  • Manufacturer Upc Number
    045242531561
  • UPC_NO
    045242531561
  • Material
    Aluminum

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text