1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MILWAUKEE TOOL
500M.78
78 in. Magnetic I-Beam Level
MI ITEM #
09185594
MFR #
500M.78
Price
$91.96
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Measurement and Layout Tools
Levels
Spirit Levels
MILWAUKEE TOOL 500M.78
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MILWAUKEE TOOL
500M.78
78 in. Magnetic I-Beam Level
MI ITEM #
09185594
MFR #
500M.78
Mfr description
500M.78 78" MAGNETIC IBEAM LEVEL
Lightweight, durable I-Beam frame
High contrast vial surrounds improve vial visibility
.0005 in./in. accuracy in all working positions
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$91
.96
/each
Add to Cart
Specifications
Dimensions
Height
1 in
Length
78 in
Width
2.25 in
Details
Accuracy
0.0005"/in
Color
Blue
Level Type
Magnetic I-Beam
Manufacturer Upc Number
045242531578
Material
Aluminum
Number Of Vials
3
UPC_NO
045242531578
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items