Motion
5319-DE
Dry Coring Dust Extraction Attachment
MI ITEM #09185601
MFR #5319-DE
Price$80.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dry Coring Dust Extraction Attachment
MI ITEM #09185601
MFR #5319-DE

Mfr description
5319-DE DRY CORING DUST EXTRACTION
  • OSHA table 1 compliance (With 8960-20)
  • Works on drill bits or core bits up to 6 in. in diameter
  • Sticks to ground or wall when attached to an extractor
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$80.29/each

Specifications

Dimensions

  • Height
    2.6100 in
  • Length
    15.2800 in
  • Weight
    1.17 lbs
  • Width
    8.1500 in

Details

  • Accessory Type
    Dust Extraction Attachment
  • Additional Details
    The 5319-DE dry core drilling dust extraction attachment allows users to be OSHA compliant when drilling with larger diameter rotary hammer bits or core bits. The attachment works with the Milwaukee 8 Gallon dust extractor (8960-20) to eliminate dust when drilling or dry coring with bits up to 6 in. in diameter. The vacuum suction allows the attachment to stick to the wall or ground for easy and accurate drilling/coring.
  • Includes
    1-Brush Ring 43-31-0018, 1-Hose Clip Adapter 49-90-1959, 1-Dry Coring Dust Extraction Attachment 5319-DE
  • Manufacturer Upc Number
    045242551996
  • Number Of Pieces
    1
  • UPC_NO
    045242551996

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)