Overview
Mfr description
5321-DE BREAKER DUST EXTRACTION
- Capacity up to 1-1/2" Chisels
- Easy Attachment Clamp
- Hose Clip Adapter for Milwaukee® 8960-20 8-Gallon Dust Extractor
- OSHA TABLE 1 Compliant (With 8960-20)
- Durable Hose
- Boot designed for maximum visibility
Specifications
- Manufacturer Upc Number045242552016
- UPC_NO045242552016
- Includes1-Hose Clip Adapter 49-90-1959, 1-Breaker Dust Extraction Attachment 5321-DE
- Additional DetailsThe MILWAUKEE® Breaker Dust Extraction Attachment allows for OSHA compliance when breaking up concrete. The attachment works with the Milwaukee 8-Gallon Dust Extractor (8960-20) to eliminate dust when chipping or breaking with a breaker. The included clamp allows for secure attachment to breakers and is optimized for the MX FUEL™ Breaker.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data