Motion
601BL-2X
Shirt - Tee, Short Sleeve, 60/40 Cotton/Poly Blend Material, 2X-Large Size, Blue Color
MI ITEM #09185606
MFR #601BL-2X
Price$30.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shirt - Tee, Short Sleeve, 60/40 Cotton/Poly Blend Material, 2X-Large Size, Blue Color
MI ITEM #09185606
MFR #601BL-2X

Mfr description
601BL-2X HEAVY DUTY POCKET T-SHIRT
  • All Day Protection. Outlasts the Job.
  • Durable, Breathable Fabric - 60/40 Cotton/Poly Blend
  • Moisture wicking fabric treatment repels water
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.05/each

Specifications

Dimensions

  • Size
    2X-Large

Details

  • Additional Details
    Machine Washable
  • Color
    Blue
  • Manufacturer Upc Number
    045242574919
  • Material
    60/40 Cotton/Poly Blend
  • Number Of Pockets
    1
  • Shirt Style
    Tee
  • Sleeve Style
    Short Sleeve
  • Warranty
    1 Year Limited

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)