Specifications
Dimensions
- SizeSmall
Details
- Additional DetailsMachine Washable
- ColorBlue
- Manufacturer Upc Number045242574872
- Material60/40 Cotton/Poly Blend
- Number Of Pockets1
- Shirt StyleTee
- Sleeve StyleShort Sleeve
- Warranty1 Year Limited
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)