Motion
602HV-S
Shirt - Tee, Long, 60/40 Cotton/Poly Blend Material, Small Size, Hi Vis Yellow Color
MI ITEM #09185661
MFR #602HV-S
List Price$37.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shirt - Tee, Long, 60/40 Cotton/Poly Blend Material, Small Size, Hi Vis Yellow Color
MI ITEM #09185661
MFR #602HV-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$37.37/each for your price

Overview

Mfr description
602HV-S HEAVY DUTY POCKET T-SHIRT
  • All Day Protection. Outlasts the Job.
  • Durable, Breathable Fabric - 60/40 Cotton/Poly Blend
  • Moisture wicking fabric treatment repels water
  • Sun Protection - blocks harmful UV rays
  • Anti-microbial treatment prevents odors & bacteria build-up
  • Heavy Duty 230 GSM fabric weight
  • Tear & abrasion resistant fabric
  • Rib-knit neck maintains shape
  • Regular Fit allows for room to move and work
  • Tagless neck label gives a comfortable feel

Specifications

  • Sleeve Style
    Long
  • Material
    60/40 Cotton/Poly Blend
  • Shirt Style
    Tee
  • Color
    Hi Vis Yellow
  • Number Of Pockets
    1
  • Manufacturer Upc Number
    045242575350
  • Additional Details
    Machine Washable
  • Warranty
    1 Year Limited

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought