Motion
602OG-S
Shirt - Tee, Long, 60/40 Cotton/Poly Blend Material, Small Size, Green Color
Mi Item #09185667
MFR #602OG-S
Price$37.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shirt - Tee, Long, 60/40 Cotton/Poly Blend Material, Small Size, Green Color
Mi Item #09185667
MFR #602OG-S

Mfr description
602OG-S HEAVY DUTY POCKET T-SHIRT
  • All Day Protection. Outlasts the Job.
  • Durable, Breathable Fabric - 60/40 Cotton/Poly Blend
  • Moisture wicking fabric treatment repels water
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.37/each

Specifications

Details

  • Additional Details
    Machine Washable
  • Color
    Green
  • Manufacturer Upc Number
    045242575411
  • Material
    60/40 Cotton/Poly Blend
  • Number Of Pockets
    1
  • Shirt Style
    Tee
  • Sleeve Style
    Long
  • Warranty
    1 Year Limited
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)