Motion
EM105.9
9 in. Magnetic Digital Torpedo Level
Mi Item #09185704
MFR #EM105.9
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9 in. Magnetic Digital Torpedo Level
Mi Item #09185704
MFR #EM105.9

Mfr description
EM105.9 EMP 9" MAG DIGITAL TORPEDO LEVEL
  • Up to 60 hour run time
  • Most durable display
  • Audio indicator with 6 measuring modes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    2 in
  • Length
    9 in
  • Width
    1 in

Details

  • Accuracy
    0.1 in./inch
  • Color
    Blue
  • Level Type
    Torpedo
  • Manufacturer Upc Number
    045242551521
  • Material
    Aluminum, Plastic
  • Number Of Vials
    0
  • UPC_NO
    045242551521
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)