Motion
EM81.12P
12 in. True Blue® Magnetic Tool Box Level and Rafter Square
Mi Item #09185705
MFR #EM81.12P
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12 in. True Blue® Magnetic Tool Box Level and Rafter Square
Mi Item #09185705
MFR #EM81.12P

Mfr description
EM81.12P 12IN MAG TOOLBOX LVL PROMO
  • EM81.12: True Blue® vials are accurate to within 0.0005 in. per inch in all working
  • EM81.12: High impact acrylic e-Band™ mono vials offer superior durability
  • EM81.12: High contrast e-Band™ vials highlight the edge of the bubble
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    0.625 in
  • Length
    12 in
  • Width
    2.938 in

Details

  • Accuracy
    .0005
  • Color
    Blue
  • Level Type
    Torpedo
  • Manufacturer Upc Number
    045242001248
  • Material
    Aluminum
  • Number Of Vials
    4
  • UPC_NO
    045242501038
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)