Motion
EM81.9G
9 in. Magnetic Torpedo Level 2 Pack
Mi Item #09185706
MFR #EM81.9G
Price$33.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9 in. Magnetic Torpedo Level 2 Pack
Mi Item #09185706
MFR #EM81.9G

Mfr description
EM81.9G 9" MAGNETIC TORPEDO 2 PK
  • TrueBlue® vials are accurate to within 0.0005 in. per inch in all working positions
  • Incredibly strong anodized I-Beam frame
  • Shock absorbing end caps
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.08/each

Specifications

Dimensions

  • Height
    0.625 in
  • Length
    9 in
  • Width
    2.938 in

Details

  • Accuracy
    .0005
  • Color
    Blue
  • Level Type
    Torpedo
  • Manufacturer Upc Number
    045242359257
  • Material
    Aluminum
  • Number Of Vials
    3
  • UPC_NO
    045242359257
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)