Motion
eXT40
24 in. to 40 in. eXT Extendable True Blue® Box Level
MI ITEM #09185707
MFR #eXT40
List Price$140.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
24 in. to 40 in. eXT Extendable True Blue® Box Level
MI ITEM #09185707
MFR #eXT40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$140.57/each for your price

Overview

Mfr description
EXT40 EXTENDABLE BOX LEVEL 24" -40"
  • Extends 24 in. to 40 in. for exact fit in any job
  • Replace up to 3 level sizes
  • Adjustable slide control for custom friction fit extension resistance and long life performance
  • Mark & scribe edge for continuous scribing capability even when extended
  • e-Band™ Vial technology for superior readability & 0.0005 in./in. accuracy
  • Tool-free removable end cap allows for scribing accurately into corners.
  • Rear plumb vial window for easy viewing on both sides.
  • Integrated ruler scale for repeat layout applications
  • High-contrast vial surrounds for improved visibility

Specifications

  • Level Type
    Box Beam
  • Length
    24 in
  • Accuracy
    0.0005"/inch
  • Number Of Vials
    2
  • Height
    2.38 in
  • Width
    1.57 in
  • Color
    Blue
  • Manufacturer Upc Number
    045242529759
  • UPC_NO
    045242529759
  • Material
    Aluminum

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text