Motion
eXT78
48 in. to 78 in. eXT Extendable True Blue® Box Level
Mi Item #09185708
MFR #eXT78
Price$210.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
48 in. to 78 in. eXT Extendable True Blue® Box Level
Mi Item #09185708
MFR #eXT78

Mfr description
EXT78 EXTENDABLE BOX LEVEL 48" -78"
  • Extends 48 in. to 78 in. for exact fit in any job
  • Replace up to 3 level sizes
  • Adjustable slide control for custom friction fit extension resistance and long life performance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$210.31/each

Specifications

Dimensions

  • Height
    2.38 in
  • Length
    48 in
  • Width
    1.57 in

Details

  • Accuracy
    0.0005"/inch
  • Color
    Blue
  • Level Type
    Box Beam
  • Manufacturer Upc Number
    045242529780
  • Material
    Aluminum
  • Number Of Vials
    2
  • UPC_NO
    045242529780
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)