Motion
MLSQ040
MLSQ040 4-1/2" TRIM SQUARE
Mi Item #09185710
MFR #MLSQ040
Price$16.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MLSQ040 4-1/2" TRIM SQUARE
Mi Item #09185710
MFR #MLSQ040

Mfr description
MLSQ040 4-1/2" TRIM SQUARE
  • 35% More compact
  • High visibility laser etched
  • 1/4 in. & 3/8 in. dual reference heel
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.94/each

Specifications

Dimensions

  • Graduation
    1/8 in
  • Overall Length
    4.5 in
  • Width
    4.75 in

Details

  • Color Finish
    Red
  • Manufacturer Upc Number
    045242560363
  • Material
    Aluminum
  • Number Of Pieces
    1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)