Overview
Mfr description
TC10 VALUE PACK 2990 AND EM81.9
- Rafter square (2990) accurately measures distances and angles
- Rafter square (2990) has a thick edge for safety when used as a saw guide
- Rafter square (2990) has stamped conversion tables
- Rafter square (2990) has a solid aluminum extruded design resists bending and breakage
- Rafter square (2990) resists rust and corrosion to extend tool life
- Rafter square (2990) is easy to read
- Torpedo level (em81.9) with e-Band™ vials - blue bands highlight the edge of the bubble and maximize visibility
- Torpedo level (em81.9) has high contrast vial surrounds optimize visual clarity
- Torpedo level (em81.9) has an aluminum reinforced frame
- Torpedo level (em81.9) features a strong magnetic edge
- Torpedo level (em81.9) has a V-grooved working edge fits on pipe or conduit
- Torpedo level (em81.9)with top read window for clear overhead viewing
- Torpedo level (em81.9) is made in USA
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data