Motion
44-305/M
Glove for Cut Protection by Atg - Size M or Size 8, ANSI Cut Level Level 2, Cut Resistant Gloves
Mi Item #09185810
MFR #44-305/M
Price$21.54/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Glove for Cut Protection by Atg - Size M or Size 8, ANSI Cut Level Level 2, Cut Resistant Gloves
Mi Item #09185810
MFR #44-305/M

Mfr description
44-305/M SEAMLESS KNIT ENGINEERED YARN G
  • Micro-Foam nitrile coatings are compatible with light oils and will provide a good grip and excellent abrasion resistance
  • Unique high performance yarns and fibers that offer cut protection while maintaining high levels of comfort
  • Reinforcement between the thumb and forefinger
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.54/pr

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Length
    50 cm
  • Men'S Size
    M
  • Size
    M

Details

  • Additional Details
    Designed and developed as a breathable cut resistant glove, MaxiCut® Oil™ combines cut protection with comfort, flexibility and dexterity for dry and light oil environments.
  • Ansi Isea Cut Resistance Level
    Level 2
  • Coating
    Nitrile
  • Coating Coverage
    Palm, Fingers & Knuckles
  • Color
    Green
  • Construction Description
    Coated Seamless Knit Reinforced Thumb Crotch
  • Cuff Type
    Knit Wrist
  • Description
    Designed and developed as a breathable cut resistant glove, MaxiCut® Oil™ combines cut protection with comfort, flexibility and dexterity for dry and light oil environments.
  • Description Keyword
    Cut Resistant Gloves
  • EN388
    4341
  • Features
    Micro-Foam nitrile coatings are compatible with light oils and will provide a good grip and excellent abrasion resistance
  • Grip Pattern
    MicroFoam
  • Grip Type
    MicroFoam
  • Knit Gauge
    15
  • Latex Free
    Yes
  • Liner Material
    Engineered Yarn
  • Manufacturer Catalog Number
    44-305/M
  • Manufacturer Upc Number
    616314276354
  • Product Types
    Safety Gloves
  • Spec Sheet
  • UPC_NO
    616314276354
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)