Motion
44-305/XL
Seamless Knit Engineered Yarn Glove with Nitrile Coated MicroFoam Grip on Palm, Fingers & Knuckles
MI ITEM #09185812
MFR #44-305/XL
Price$18.73/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seamless Knit Engineered Yarn Glove with Nitrile Coated MicroFoam Grip on Palm, Fingers & Knuckles
MI ITEM #09185812
MFR #44-305/XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$18.73/pr

Specifications

Dimensions

  • Glove Size
    XL
  • Length
    50 cm
  • Size
    XL

Details

  • Additional Details
    Designed and developed as a breathable cut resistant glove, MaxiCut® Oil™ combines cut protection with comfort, flexibility and dexterity for dry and light oil environments.
  • Ansi Isea Abrasion Resistance Level
    4
  • Ansi Isea Cut Resistance Level
    A2
  • Ansi Isea Puncture Resistance Level
    3
  • Coating
    Nitrile
  • Coating Coverage
    Palm, Fingers & Knuckles
  • Color
    Green
  • Construction Description
    Coated Seamless Knit Reinforced Thumb Crotch
  • Cuff Type
    Knit Wrist
  • Description
    Designed and developed as a breathable cut resistant glove, MaxiCut® Oil™ combines cut protection with comfort, flexibility and dexterity for dry and light oil environments.
  • Description Keyword
    Cut Resistant Gloves
  • EN388
    4341
  • Features
    Micro-Foam nitrile coatings are compatible with light oils and will provide a good grip and excellent abrasion resistance
  • Grip Pattern
    MicroFoam
  • Grip Type
    MicroFoam
  • Knit Gauge
    15
  • Latex Free
    Yes
  • Liner Material
    Engineered Yarn
  • Manufacturer Upc Number
    616314276378
  • Spec Sheet
  • UPC_NO
    616314276378

Overview

Mfr description
44-305/XL SEAMLESS KNIT ENGINEERED YARN
  • Micro-Foam nitrile coatings are compatible with light oils and will provide a good grip and excellent abrasion resistance
  • Unique high performance yarns and fibers that offer cut protection while maintaining high levels of comfort
  • Reinforcement between the thumb and forefinger
  • Patented micro-foam nitrile coating offers 360° breathability making it the most breathable cut resistant glove on the market
  • The Skin Health Alliance has awarded professional dermatological accreditation following review of the scientific dossier behind this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought