Motion
44-305/XS
Glove for Cut Protection by Atg - Size XS or Size 6, ANSI Cut Level Level 2, Cut Resistant Gloves
Mi Item #09185813
MFR #44-305/XS
Price$21.54/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Glove for Cut Protection by Atg - Size XS or Size 6, ANSI Cut Level Level 2, Cut Resistant Gloves
Mi Item #09185813
MFR #44-305/XS

Mfr description
44-305/XS SEAMLESS KNIT ENGINEERED YARN
  • Micro-Foam nitrile coatings are compatible with light oils and will provide a good grip and excellent abrasion resistance
  • Unique high performance yarns and fibers that offer cut protection while maintaining high levels of comfort
  • Reinforcement between the thumb and forefinger
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.54/pr

Specifications

Dimensions

  • Glove Size
    XS or Size 6
  • Length
    50 cm
  • Men'S Size
    XS
  • Size
    XS

Details

  • Additional Details
    Designed and developed as a breathable cut resistant glove, MaxiCut® Oil™ combines cut protection with comfort, flexibility and dexterity for dry and light oil environments.
  • Ansi Isea Abrasion Resistance Level
    Level 4
  • Ansi Isea Cut Resistance Level
    Level 2
  • Ansi Isea Puncture Resistance Level
    Level 2
  • Applications
    Assembly and Sorting, Finishing and Parts Inspection, Handling, Industrial Applications, Mechanical Equipment Maintenance and Repair, Precision Construction Jobs
  • Coated Area
    Fingers and Knuckles, Palm
  • Coating
    Nitrile
  • Coating Coverage
    Palm, Fingers & Knuckles
  • Coating Material
    Nitrile
  • Coating Outer Shell Coverage
    Fingers | Knuckles
  • Coating Outer Shell Material
    Nitrile
  • Coating Style
    MicroFoam Nitrile
  • Color
    Green
  • Construction Description
    Coated Seamless Knit Reinforced Thumb Crotch
  • Country of Origin
    Sri Lanka
  • Cuff Type
    Knit Wrist
  • Description
    Designed and developed as a breathable cut resistant glove, MaxiCut® Oil™ combines cut protection with comfort, flexibility and dexterity for dry and light oil environments.
  • Description Keyword
    Cut Resistant Gloves
  • En 388 Abrasion Resistance Level
    4
  • En 388 Cut Resistance Level
    3
  • En 388 Puncture Resistance Level
    1
  • En 388 Tear Resistance Level
    4
  • En Iso Cut Resistance
    B
  • EN388
    4341
  • Features
    Micro-Foam nitrile coatings are compatible with light oils and will provide a good grip and excellent abrasion resistance
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    MicroFoam
  • Grip Type
    MicroFoam
  • Group & Class
    A2
  • Hand
    Both Hands
  • Hand Type
    Both Hand
  • Knit Gauge
    15
  • Latex Free
    Yes
  • Liner Material
    Engineered Yarn
  • Liner/Shell Material
    Engineered Yarn
  • Manufacturer Catalog Number
    44-305/XS
  • Manufacturer Upc Number
    616314276330
  • Material
    Engineered Yarn
  • Material Type
    Engineered Yarn
  • Other Standards Met
    ANSI/ISEA 105, EN 388
  • Product Line
    MaxiCut Oil
  • Product Types
    Coated Gloves
  • Protection Type
    Cut Resistant
  • Quantity
    72
  • Series
    MaxiCut OilTM
  • Silicone Content
    No
  • Spec Sheet
  • Standards Met
    ANSI/ISEA 105, EN 388
  • Thumb Type
    Reinforced Thumb Crotch
  • Type
    Seamless Knit
  • UPC_NO
    616314276330
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)