Motion
44-504/S
Seamless Knit Engineered Yarn Glove with Nitrile Coated MicroFoam Grip on Palm & Fingers
MI ITEM #09185817
MFR #44-504/S
List Price$31.99/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seamless Knit Engineered Yarn Glove with Nitrile Coated MicroFoam Grip on Palm & Fingers
MI ITEM #09185817
MFR #44-504/S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$31.99/pr for your price

Overview

Mfr description
44-504/S SEAMLESS KNIT ENGINEERED YARN G
  • Micro-Foam nitrile coatings are compatible with light oils and will provide a good grip and excellent abrasion resistance
  • Unique high performance yarns and fibers that offer cut protection while maintaining high levels of comfort
  • Reinforcement between the thumb and forefinger
  • Patented micro-foam nitrile coating offers 360° breathability making it the most breathable cut resistant glove on the market
  • The Skin Health Alliance has awarded professional dermatological accreditation following review of the scientific dossier behind this product

Specifications

  • Glove Size
    S
  • Ansi Isea Cut Resistance Level
    A3
  • Coating
    Nitrile
  • Coating Coverage
    Palm & Fingers
  • Color
    Blue
  • Cuff Type
    Knit Wrist
  • Knit Gauge
    15
  • Length
    50 cm
  • Description
    Designed and developed as a breathable cut resistant glove, MaxiCut® Oil™ combines cut protection with comfort, flexibility and dexterity for dry and light oil environments.
  • Latex Free
    Yes
  • UPC_NO
    616314276408
  • Manufacturer Upc Number
    616314276408
  • Description Keyword
    Cut Resistant Gloves
  • EN388
    4442
  • Size
    S
  • Construction Description
    Coated Seamless Knit Reinforced Thumb Crotch
  • Grip Pattern
    MicroFoam
  • Grip Type
    MicroFoam
  • Liner Material
    Engineered Yarn
  • Spec Sheet
  • Features
    Micro-Foam nitrile coatings are compatible with light oils and will provide a good grip and excellent abrasion resistance
  • Additional Details
    Designed and developed as a breathable cut resistant glove, MaxiCut® Oil™ combines cut protection with comfort, flexibility and dexterity for dry and light oil environments.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text