Motion
SHUSTER 50-2OL

SHUSTER CORP
SHUSTER 50-2OL

Roller Chain Link - 50 / 5/8 in Chain & Pitch, Offset Link
MI ITEM #09185827
MFR #SHUSTER 50-2OL
List Price$5.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SHUSTER 50-2OL

Roller Chain Link - 50 / 5/8 in Chain & Pitch, Offset Link
MI ITEM #09185827
MFR #SHUSTER 50-2OL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5.54/each for your price

Overview

Mfr description
50-2 OFFSET LINK

Specifications

  • Chain Size & Pitch
    50 / 5/8 in
  • Link Type
    Offset Link
  • Number Of Strands Across
    2
  • Chain Construction
    Offset Link
  • Roller Diameter
    0.400 in
  • Inside Width
    0.375 in
  • Link Plate Height
    0.591 in
  • Link Plate Thickness
    0.080 in
  • Pin Diameter
    0.200 in
  • Chain Overall Width
    1.595 in
  • Transverse Pitch
    0.713 in
  • Standards Met
    ANSI / ASME / ISO 606
  • Chain Number & Pitch
    50 / 5/8 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text