Motion
SHUSTER 40-2RIVX10

SHUSTER CORP
SHUSTER 40-2RIVX10

Roller Chain - Standard Series, 40 / 1/2 in Pitch, Riveted, 2 Strand, 10 ft Length
MI ITEM #09185831
MFR #SHUSTER 40-2RIVX10
Price$8.72/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SHUSTER 40-2RIVX10

Roller Chain - Standard Series, 40 / 1/2 in Pitch, Riveted, 2 Strand, 10 ft Length
MI ITEM #09185831
MFR #SHUSTER 40-2RIVX10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8.72/ft

Specifications

Dimensions

  • Chain Overall Width
    1.319 in
  • Inside Width
    0.312 in
  • Link Plate Height
    0.475 in
  • Link Plate Thickness
    0.059 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.156 in
  • Roller Diameter
    0.313 in
  • Tensile Strength
    8000 lbf
  • Transverse Pitch
    0.566 in

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    40 / 1/2 in
  • Measurement Standard
    Imperial
  • Number Of Links
    240 / 10 ft
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain
  • Series
    Standard
  • Standards Met
    ANSI / ASME / ISO 606

Overview

Mfr description
40-2 RIVETED 10 FOOT BOX
  • Standard Double Strand Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought