Motion
SHUSTER 40-2OL

SHUSTER CORP
SHUSTER 40-2OL

Roller Chain Link - 40 / 1/2 in Chain & Pitch, Offset Link
MI ITEM #09185832
MFR #SHUSTER 40-2OL
Your Price$2.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SHUSTER 40-2OL

Roller Chain Link - 40 / 1/2 in Chain & Pitch, Offset Link
MI ITEM #09185832
MFR #SHUSTER 40-2OL

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
Your Price$2.84/each(List $4.50)

Overview

Mfr description
40-2 OFFSET LINK

Specifications

  • Chain Size & Pitch
    40 / 1/2 in
  • Link Type
    Offset Link
  • Number Of Strands Across
    2
  • Chain Construction
    Offset Link
  • Roller Diameter
    0.312 in
  • Inside Width
    0.312 in
  • Link Plate Height
    0.472 in
  • Link Plate Thickness
    0.060 in
  • Pin Diameter
    0.156 in
  • Chain Overall Width
    1.280 in
  • Transverse Pitch
    0.566 in
  • Standards Met
    ANSI / ASME / ISO 606
  • Chain Number & Pitch
    40 / 1/2 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text