Motion
48-39-0545

MILWAUKEE TOOL
48-39-0545

Band Saw Blade - Bimetal Material, 44.8750 in, 1139.83 mm Length, 0.5000 in, 12.70 mm Width, 0.02 in Thick, 24 Tpi TPI
Mi Item #09185951
MFR #48-39-0545
Price$6.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-39-0545

Band Saw Blade - Bimetal Material, 44.8750 in, 1139.83 mm Length, 0.5000 in, 12.70 mm Width, 0.02 in Thick, 24 Tpi TPI
Mi Item #09185951
MFR #48-39-0545

Mfr description
48-39-0545 24TPI BIM DEEP BSB BULK 100
  • Fast cutting: precision-formed teeth create fast, clean cuts
  • Exceptional durability: Matrix II high-speed steel teeth excel in metal-cutting applications
  • Long life: alloy backing steel provides extended blade life
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.21/each

Specifications

Dimensions

  • Blade Thickness
    0.0200 in, 0.51 mm
  • Length  
    44.8750 in, 1139.83 mm
  • Thickness  
    0.02 in
  • Tool Weight
    0.14 lbs, 0.064 kg
  • Width  
    0.5000 in, 12.70 mm

Details

  • Additional Details
    Material Thickness, Thin Metal, Material Composition, High Speed Steel, Material Application, Thin Metal, Color, Silver, Warranty, No Warranty
  • Back Material
    Alloy Steel
  • Blade Type
    High Speed Steel
  • Color
    Silver
  • Constant Or Variable Pitch
    Constant
  • Cutting Material
    Bimetal
  • For Use On
    Thin Metal
  • Includes
    100 Blades
  • Material Grade
    Bi-Metal
  • Number Of Teeth
    1077
  • Series
    Standard
  • Set or Individual
    Set
  • Tooth Form
    Constant
  • Tpi
    24 Tpi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)