Specifications
Details
- Includes(1) 2-1/8 In. BIG HAWG™ with Carbide Teeth, (1) 2-9/16 In. BIG HAWG™ with Carbide Teeth, (1) 3 In. BIG HAWG™ with Carbide Teeth, (1) 3-5/8 In. BIG HAWG™ with Carbide Teeth, (1) 4-5/8 In. BIG HAWG™ with Carbide Teeth, (1) BIG HAWG™ with Carbide Teeth Arbor, (2) BIG HAWG™ with Carbide Teeth Clean Wood Pilot Bits, (1) PACKOUT™ Compact Organizer
- Manufacturer Upc Number045242559152
- MaterialCarbide Tipped
- Recommended Safety EquipmentSafety Glasses
- UPC_NO045242559152
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)