Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
15 oz Ti-Bone III Titanium Hammer with Milled Face and Curved Handle - Special Edition
MI ITEM #09185965
MFR #TB3MCSE

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Specifications

Dimensions

  • Handle Length
    15.875 in
  • Head Weight
    15 oz

Details

  • Additional Details
    Magnetic Nail Set
  • Claw Type
    Curved Claw
  • Color Finish
    Gray/Orange
  • Face Style
    Milled
  • Grip Material
    Composite
  • Handle Material
    Composite
  • Handle Style
    Curved
  • Head Material
    Titanium
  • Manufacturer Upc Number
    045242558681
  • UPC_NO
    045242558681

Overview

Mfr description
TB3MCSE 15OZ. TI-BONE III TITANIUM
  • Hybrid handle design
  • Durable constructed grip
  • Magnetic nail set
  • Patented side nail puller
  • Ten times dampening recoil when compared to steel
  • Lightweight and balanced design
  • Durable and replaceable steel milled face

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought