Motion
ALF400-06
Auto Feed Lubricator - Polycarbonate Bowl
Mi Item #09185980
MFR #ALF400-06
Price$90.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Auto Feed Lubricator - Polycarbonate Bowl
Mi Item #09185980
MFR #ALF400-06

Mfr description
ALF400-06
  • Auto feed lube, metric style
  • Rc (PT) threads
  • Body sizes: 1/2, 3/4, 1, 1+1/2, 2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$90.96/each

Specifications

Dimensions

  • Weight
    880 g

Details

  • Bowl Material
    Polycarbonate
  • Lubricator Type
    Auto Feed
  • Maximum Operating Pressure
    0.7 MPa
  • Series
    ALF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)