Motion
LMB101824N
Round Shaft Bushing - LMB Series, 0.6250 in Shaft Diameter, 1.5000 in Overall Length, 424/488 N Load Capacity, Open
Mi Item #09186268
MFR #LMB101824N
Price$63.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Shaft Bushing - LMB Series, 0.6250 in Shaft Diameter, 1.5000 in Overall Length, 424/488 N Load Capacity, Open
Mi Item #09186268
MFR #LMB101824N

Mfr description
LMB101824N
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$63.15/each

Specifications

Dimensions

  • Overall Length
    1.5000 in
  • Shaft Diameter  
    0.6250 in

Details

  • Bearing Material
    High Carbon Steel
  • Bushing Type
    Ball Bushing
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    424/488 N
  • Load Capacity
    424/488 N
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4549557077975
  • Series
    LMB
  • Static Load Capacity
    766/1080 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)