Motion
CKQGC32-155DAL-X2081

SMC CORP OF AMERICA
CKQGC32-155DAL-X2081

CKQGC32-155DAL-X2081
MI ITEM #09186380
MFR #CKQGC32-155DAL-X2081
Price$676.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CKQGC32-155DAL-X2081

CKQGC32-155DAL-X2081
MI ITEM #09186380
MFR #CKQGC32-155DAL-X2081

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$676.30/each

Specifications

Dimensions

  • Bore Diameter
    32 mm
  • Cylinder Size
    32 mm
  • Lead Wire Length
    0.50 m
  • Overall Width
    1.1400 in, 29 mm

Details

  • Actuation
    Double-Acting
  • Arm Mounting Position
    C (180° From Port Side
  • Auto-Switch
    Yes
  • Body Type
    Compact
  • Cylinder Style
    Compact
  • Cylinder Suffix
    X2081
  • Fluid Type
    Air
  • Guide Type
    Daimond Type
  • Made to Order
    Yes
  • Magnet
    With Magnet
  • Mounting Type
    Through Hole
  • Number of Switches
    2
  • Operating Pressure Range
    1 to 0.7 MPa
  • Operating Temperature Range
    -10 to 60 °C
  • Options Included
    Lock, Made to Order
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    BSPT
  • Series
    CKQG
  • Special Applications
    Magnetic field resistant
  • Type
    Compact

Overview

Mfr description
CKQGC32-155DAL-X2081

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought