Overview
Mfr description
7150-PCR33 REUSABLE FACE MASK 2-PLY
- 2-Ply design for full face coverage
- 2 elastic loops for added comfort around the head
- Material is not flame or heat resistant
Specifications
- SizeOne-Size-Fits-All
- Adjustable Nose Clip Or StrapNeither
- ColorGray
- Number Of Straps2
- Strap MaterialElastic
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data