Motion
25-400-200-PSI-SG

NOSHOK INC
25-400-200-PSI-SG

Hydraulic Gauge - 400 Series, 200 psi, 2-1/2 in Face Diameter
Mi Item #09187570
MFR #25-400-200-PSI-SG
Price$246.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
25-400-200-PSI-SG

Hydraulic Gauge - 400 Series, 200 psi, 2-1/2 in Face Diameter
Mi Item #09187570
MFR #25-400-200-PSI-SG

Mfr description
25-400-200 PSI/SG GAUGE
  • 2-1/2" 304 Stainless Steel Case
  • 316 Stainless Steel Internals
  • 3
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$246.24/each

Specifications

Dimensions

  • Connection Size
    0.2500 in
  • Dial Diameter
    2.5000 in | 63.50 mm
  • Face Diameter
    2-1/2 in
  • Gauge Connection Size
    0.2500 in
  • Overall Depth
    1.2600 in, 32 mm
  • Thread Size
    0.2500 in

Details

  • Accuracy
    1.6
  • Ambient Temperature Range
    -40 to 140
  • Application
    Chemical processing, Oil field & offshore, Paper mills, Agriculture plants, Marine, Water & wastewater
  • Bourdon Tube
    316 Stainless Steel C-Type
  • Case Material
    Polished 304 Stainless Steel
  • Case Type
    All Stainless Steel (SS), Dry/Fillable, Bottom connection
  • Connection
    NPT
  • Connection Gender
    Male
  • Connection Locations
    Bottom
  • Connection Type
    National Pipe Thread (NPT)
  • Dial Material
    Aluminum
  • Dial Type
    Black Scale
  • Display Ranges
    0 to 200 psi
  • Electrical Connection
    NPT
  • Element Material
    Coiled Safety Tube
  • Gauge Pressure Range
    200 psi
  • Lens Material
    Trogamide
  • Male Thread Type
    NPT
  • Material
    Stainless Steel
  • Material Connector Body
    Stainless Steel
  • Max Operating Temperature
    60 °C, 140 °F
  • Maximum PSI
    200 psi
  • Maximum Working Pressure
    0 to 200 psi
  • Movement
    Stainless Steel with Highly Polished Bearing Surfaces
  • Pointer Material
    Balanced Aluminum, Black Finish
  • Pressure Range
    0 to 3,000
  • Pressure Rating
    0 to 200 psi
  • Scale Measurement
    psi Single Scale
  • Series
    400
  • Thread Connection
    1/4 in NPT
  • Thread Type
    NPT
  • Type
    Pressure Gauge
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)