Motion
7215 BECBJ

SKF
7215 BECBJ

Angular Contact Bearing - 75 mm Bore, 130 mm OD, 25 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, Axial clearance CB
MI ITEM #09187633
MFR #7215 BECBJ
Price$577.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
7215 BECBJ

Angular Contact Bearing - 75 mm Bore, 130 mm OD, 25 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, Axial clearance CB
MI ITEM #09187633
MFR #7215 BECBJ

Mfr description
7215 BECBJ BEARING, BALL AANG CON
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$577.32/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Contact Angle
    40 °
  • Outside Diameter  
    130 mm
  • Overall Width  
    25 mm
  • Weight
    2.73 lbs, 1.24 kg

Details

  • Ball Retainer Material
    Steel sheet Metal
  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Closure Type
    Open
  • Flush Ground
    Yes
  • Internal Clearance
    Axial clearance CB
  • Max Rpm
    6300 rpm
  • Maximum Operating RPM
    6300 rpm
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    73.5 kN, 16 523 lbf
  • Radial Static Load Capacity
    65.5 kN, 14 725 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    7200
  • Snap Ring Included
    Without Snap Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)