Motion
99901-0100
99901-0100
MI ITEM #09190006
MFR #99901-0100
List Price$91.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
99901-0100
MI ITEM #09190006
MFR #99901-0100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$91.43/each for your price

Overview

Mfr description
HP RET RING A-36 STEEL 1.000"ID 4.250"OD

Specifications

  • Outside Diameter
    4.2500 in
  • Material
    A-36 Carbon Steel
  • Number Of Bolt Holes
    4
  • Bolt Hole Diameter
    0.6250 in
  • Harmonization Code
    7307992000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought