Motion
99901-6800
99901-6800
MI ITEM #09190017
MFR #99901-6800
List Price$91.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
99901-6800
MI ITEM #09190017
MFR #99901-6800

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$91.43/each for your price

Overview

Mfr description
HP RET RING A-36 STEEL 1.250"ID 1.625"OD

Specifications

  • Outside Diameter
    4.6250 in
  • Material
    A-36 Carbon Steel
  • Number Of Bolt Holes
    4
  • Bolt Hole Diameter
    0.6250 in
  • Harmonization Code
    7307992000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text