Motion
34-1743/S
MaxiFlex® Cut™ Seamless Knit Kevlar® Glove with Black MicroFoam Nitrile Coating - Palm & Fingertips - Touchscreen Compatible
Mi Item #09190478
MFR #34-1743/S
Price$34.33/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MaxiFlex® Cut™ Seamless Knit Kevlar® Glove with Black MicroFoam Nitrile Coating - Palm & Fingertips - Touchscreen Compatible
Mi Item #09190478
MFR #34-1743/S

Mfr description
34-1743/S MAXIFLEX CUT, BLACK KEVLAR
  • CutTech technology to develop our own unique high performance yarns and fibers that offer cut protection
  • Patented Nitrile MicroFoam coating on palm & fingertips offers 360° breathability
  • Reinforcement between the thumb and forefinger, improves cut resistance and extends glove life
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$34.33/pr

Specifications

Dimensions

  • Glove Size
    S
  • Length
    50 cm
  • Size
    S

Details

  • Additional Details
    MaxiFlex® Cut® has been designed for people needing cut protection in challenging environments. All MaxiFlex® Cut® gloves are dermatologically accredited by the Skin Health Alliance. They are also pre-washed prior to packaging, guaranteeing them "Fresh out of the pack" as certified by Oeko-Tex®
  • Ansi Isea Abrasion Resistance Level
    3
  • Ansi Isea Cut Resistance Level
    A4
  • Ansi Isea Puncture Resistance Level
    3
  • Coating
    Nitrile
  • Coating Coverage
    Palm & Fingers
  • Color
    Black
  • Construction Description
    Coated Seamless Knit Silicone Free
  • Cuff Type
    Knit Wrist
  • Description
    MaxiFlex® Cut® has been designed for people needing cut protection in challenging environments. All MaxiFlex® Cut® gloves are dermatologically accredited by the Skin Health Alliance. They are also pre-washed prior to packaging, guaranteeing them "Fresh out of the pack" as certified by Oeko-Tex®
  • Description Keyword
    Cut Resistant Gloves
  • EN388
    4331
  • Features
    CutTech technology to develop our own unique high performance yarns and fibers that offer cut protection
  • Grip Pattern
    MicroFoam
  • Grip Type
    MicroFoam
  • Latex Free
    Yes
  • Liner Material
    Kevlar Polyester Nylon
  • Manufacturer Upc Number
    616314275920
  • Spec Sheet
  • UPC_NO
    20616314275924
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)