Motion
34-1743/XS
MaxiFlex® Cut™ Seamless Knit Kevlar® Glove with Black MicroFoam Nitrile Coating - Palm & Fingertips - Touchscreen Compatible
MI ITEM #09190480
MFR #34-1743/XS
Your Price$32.65/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MaxiFlex® Cut™ Seamless Knit Kevlar® Glove with Black MicroFoam Nitrile Coating - Palm & Fingertips - Touchscreen Compatible
MI ITEM #09190480
MFR #34-1743/XS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$32.65/pr(List $37.55)

Overview

Mfr description
34-1743/XS MAXIFLEX CUT, BLACK KEVLAR
  • CutTech technology to develop our own unique high performance yarns and fibers that offer cut protection
  • Patented Nitrile MicroFoam coating on palm & fingertips offers 360° breathability
  • Reinforcement between the thumb and forefinger, improves cut resistance and extends glove life
  • Touchscreen compatible to allow the user to operate a touch screen phone or device without removing gloves
  • Optimized grip delivered through our micro-cup finish
  • Minimal penetration (strike through) leaving only the soft liner resting against the skin
  • Silicone free
  • Made from component material which comply with Federal regulations for food contact, 21CFR, 170-199

Specifications

  • Glove Size
    XS
  • Ansi Isea Cut Resistance Level
    A4
  • Coating
    Nitrile
  • Coating Coverage
    Palm & Fingers
  • Color
    Black
  • Cuff Type
    Knit Wrist
  • Length
    50 cm
  • Ansi Isea Abrasion Resistance Level
    3
  • Ansi Isea Puncture Resistance Level
    3
  • Description
    MaxiFlex® Cut® has been designed for people needing cut protection in challenging environments. All MaxiFlex® Cut® gloves are dermatologically accredited by the Skin Health Alliance. They are also pre-washed prior to packaging, guaranteeing them "Fresh out of the pack" as certified by Oeko-Tex®
  • Latex Free
    Yes
  • UPC_NO
    20616314275917
  • Manufacturer Upc Number
    616314275913
  • Description Keyword
    Cut Resistant Gloves
  • EN388
    4331
  • Size
    XS
  • Construction Description
    Coated Seamless Knit Silicone Free
  • Grip Pattern
    MicroFoam
  • Grip Type
    MicroFoam
  • Liner Material
    Kevlar Polyester Nylon
  • Spec Sheet
  • Features
    CutTech technology to develop our own unique high performance yarns and fibers that offer cut protection
  • Additional Details
    MaxiFlex® Cut® has been designed for people needing cut protection in challenging environments. All MaxiFlex® Cut® gloves are dermatologically accredited by the Skin Health Alliance. They are also pre-washed prior to packaging, guaranteeing them "Fresh out of the pack" as certified by Oeko-Tex®

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text