Motion
PFS83-30

WM BERG
PFS83-30

External Tooth Spur Gear - 20 ° PA, 30 Teeth, 5 mm Face, 5 mm Bore, Material: Stainless Steel
MI ITEM #09190683
MFR #PFS83-30
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WM BERG
PFS83-30

External Tooth Spur Gear - 20 ° PA, 30 Teeth, 5 mm Face, 5 mm Bore, Material: Stainless Steel
MI ITEM #09190683
MFR #PFS83-30

Mfr description
PFS83-30 SPUR GEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    5 mm
  • Face Width
    5 mm
  • Pitch Diameter
    15 mm
  • Pressure Angle
    20 °

Details

  • Gear Type
    Spur Gear
  • Hub Type
    With Hub
  • Material
    Stainless Steel
  • Number Of Teeth
    30
  • Product Type
    External Tooth Spur Gears
  • Standards Met
    AGMA 5
  • Tooth Type
    Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)