1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
HUB CITY INC
0230-02832
2.0600 in Center Distance, C-Face Quill Input, 0.8750 in Input Size, Hollow Output, 1.1875 in Output Size
Mi Item #
09190757
MFR #
0230-02832
Price
$2,453.99
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Right Angle Worm Gear
HUB CITY INC 0230-02832
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HUB CITY INC
0230-02832
2.0600 in Center Distance, C-Face Quill Input, 0.8750 in Input Size, Hollow Output, 1.1875 in Output Size
Mi Item #
09190757
MFR #
0230-02832
Mfr description
0230-02832 GEAR BOX, WORM
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$2,453
.99
/each
Add to Cart
Specifications
Dimensions
Center Distance
2.0600 in
Input Size
0.8750 in
Output Size
1.1875 in
Details
Input Type
C-Face Quill
Output Type
Hollow
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items