Overview
Mfr description
AS3201-G03-F08-X785 CHECK VALVE
- Three basic types - all threaded; One-touch supply port; One-touch supply and pilot port
- Body can be rotated for optimal position (not for continuous oscillations)
- Spatter resistant design
- Threaded connections from 1/8" to 1/2", One-touch from 6 to 12mm
- 145 psi (1.0 MPa) max. operating pressure
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data